CORNING CentrifugeTube Self Standing 430921 50ml 1pack(25pcs)

#Nomor SKU S030872301
Wishlist
Rp909.900
Persediaan

Spesifikasi Produk

Model Number 430921
Unit 1pack(25pcs)
Cap Diameter (mm)(approx.) 35.2
Top Style Threaded
Maximum Relative Centrifugal Force (xg) 3000
Graduations Yes
Cap Style CentriStar
Cap Material Polyethylene
Sterile Yes
Self Standing Yes
Feature Disposable
Rack No
Quantity per pack 25
O.D. (mm) (approx.) 29.1
Quantity per case 500
Length (mm) (approx.) 114.9
Color Clear
Cap Color Orange
Capacity (ml) 50
Graduation (mL) Interval (mL) 2.5
Tube Style Centrifuge
Bottom Style Conical self-standing
Berat (Kg) 1.7
Tanggal Produk Terdaftar 22 February 2022
Terakhir Diperbaharui 28 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corning 50 mL clear polypropylene (PP) self-standing centrifuge tubes come with the advanced polyethylene CentriStar caps and are bulk packed 25 per bulk bag. The CentriStar cap has an easy-on/easy-off flat top and offers advanced ergonomics with its wider knurls and roll-over edge design for easier gripping. This leak-proof design comes with a revolutionary plug feature that virtually eliminated all seepage when used under recommended conditions.

-Maximum RCF is 3,000 xg
-Temperature range from -80°C to 120°C
-5 year shelf life
-Leak proof design
-Easy-on/easy-off cap
-Clear accurate graduations
-Large white marking spots
-RNase-/DNase-free
-Heavy-metal-free color concentrate
-Nonpyrogenic
-Sterile

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan