Epson Printer Inkjet All-in-One Pro Wi-Fi Duplex WorkForce WF-C5790 A4 1pc

#Nomor SKU S030856127
Wishlist
Rp6.799.900
Persediaan

Spesifikasi Produk

Model Number WF-C5790
Unit 1pc
Dimensions (W x D x H) (mm) 425x535x357
Rated Voltage (V) AC 220-240
Rated Frequency (Hz) 50-60
Printer type Print, Scan, Copy, Fax with ADF
Print Direction Bi-directional printing, Uni-directional printing
Maximum Paper Size (mm) 215.9x6000(8.5x236.2inch)
Maximum Monthly Duty Cycle Up to 45,000 pages
Operating Power (W) 25
Standby Power (W) 12
Sleep Power (W) 1.5
Power Off (W) 0.2
USB interface USB 2.0
Output Capacity 150 sheets (80g/m²), 20 sheets Premium Glossy Photo Paper
Color Bit Depth 48-bit input, 24-bit output
Paper Feed method Friction feed
Grayscale Bit Depth 16-bit input, 8-bit output
Nozzle Configuration 400 x 2 nozzles each colour (Black, Cyan, Magenta, Yellow)
Maximum Print Resolution (dpi) 4800x1200 (with Variable-Sized Droplet Technology)
Berat (Kg) 20.0
Tanggal Produk Terdaftar 18 February 2022
Terakhir Diperbaharui 10 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built For Your Business And The Environment. Enjoy low-cost, reliable printing with Epson WorkForce Pro WF-C5290 business printer. Delivering fast print speeds of up to 24ipm with a first page-out time of just 4.8 seconds, it is built to handle the most demanding print jobs. With a range of printing and connectivity features, this printer is the ideal solution for small workgroups that require hassle-free, low-maintenance and productive-boosting printing.
Feature
High yield ink packs. High-speed auto-duplex printing. USB, Ethernet, Wi-Fi, Wi-Fi Direct and NFC. Epson Connect. Energy saving.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan