Epson Printer Inkjet Wi-Fi Duplex WorkForce Pro WF-C5290 A4 1pc
Rp5.099.900
Persediaan
Spesifikasi Produk
| Model Number | WF-C5290 |
|---|---|
| Unit | 1pc |
| Dimensions (mm) | 425x535x357 |
| Rated Voltage (V) | AC 220-240 |
| Rated Frequency (Hz) | 50-60 |
| Printer type | |
| Print Direction | Bi-directional printing, Uni-directional printing |
| Maximum Paper Size (mm) | 215.9x6000(8.5x236.2inch) |
| Maximum Monthly Duty Cycle | Up to 45,000 pages |
| Operating Power (W) | 22 |
| Standby Power (W) | 7 |
| Sleep Power (W) | 1.2 |
| Power Off (W) | 0.2 |
| USB interface | USB 2.0 |
| Output Capacity | 150 sheets (80g/m²), 20 sheets Premium Glossy Photo Paper |
| Paper Feed method | Friction feed |
| Nozzle Configuration | 400 x 2 nozzles each colour (Black, Cyan, Magenta, Yellow) |
| Maximum Print Resolution (dpi) | 4800x1200 (with Variable-Sized Droplet Technology) |
| Berat (Kg) | 15.5 |
| Tanggal Produk Terdaftar | 18 February 2022 |
| Terakhir Diperbaharui | 10 February 2026 |
Informasi Produk
Description
Enjoy low-cost, reliable printing with Epson WorkForce Pro WF-C5290 business printer. Delivering fast print speeds of up to 24ipm with a first page-out time of just 4.8 seconds, it is built to handle the most demanding print jobs. With a range of printing and connectivity features, this printer is the ideal solution for small workgroups that require hassle-free, low-maintenance and productive-boosting printing.
Feature
- High yield ink packs- High-speed auto-duplex printing
- USB, Ethernet, Wi-Fi, Wi-Fi Direct and NFC
- Epson Connect
- Energy saving
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan