Epson WorkForce Duplex Sheet-fed Document Scanner DS-30000 A3 1pc
Rp54.999.900
Persediaan
Spesifikasi Produk
| Model Number | DS-30000 |
|---|---|
| Unit | 1pc |
| Dimensions (W x D x H) (mm) | 371x208x219 |
| Rated Voltage (V) | AC 100-240 |
| Rated Frequency (Hz) | 50-60 |
| Scanner Type | A3 sheet-fed, one-pass duplex colour scanner |
| Sensor Type | Colour CIS |
| Maximum Document Size (mm) | 304.8x5588 |
| Minimum Document Size (mm) | 50.8x69 |
| Optical Resolution (dpi) | 600x600 |
| Operating Power (W) | 17 |
| Ready Power (W) | 9 |
| Sleep Power (W) | 1.4 |
| Power Off (W) | 0.1 |
| USB interface | USB 3.0 |
| Color Bit Depth | 30-bit input, 24-bit output |
| Output Resolution | 50 - 1,200 dpi (1 dpi increments) |
| Auto Document Feeder Capacity (sheet) | 120 |
| Grayscale Bit Depth | 10-bit input, 8-bit output |
| Light Source | White LED |
| Scanning Method | Fixed carriage and moving document |
| Berat (Kg) | 6.0 |
| Tanggal Produk Terdaftar | 18 February 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
At Epson, we focus on every detail of your business. Designed to support high-volume scanning environments, the WorkForce DS-30000 combines performance, speed and durability in a sleek, compact design. With a daily duty cycle of 30,000 pages and speeds of up to 140 ipm, this scanner deliver efficient document scanning with a diverse range of media handling at exceptional quality for higher productivity.
Feature
- Scanning speeds of up to 70 ppm/140 ipm- One-pass duplex scanning
- Scan up to A3
- 2.7” colour LCD screen
- Paper protection function
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||