tp-link Nano Dual Band Wi-Fi USB Adapter Archer T3U Nano AC1300 1pc
Rp309.900
Persediaan
Spesifikasi Produk
| Model Number | Archer T3U Nano |
|---|---|
| Unit | 1pc |
| Dimensions (inch) | 0.78x0.62x0.29 (19.85x15.70x7.39mm) |
| Interface | USB 2.0 |
| System Requirements | Supported operating systems include Windows 10/8.1/8/7 |
| Environment | Operating Temperature (°C): 0-40 (32-104°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing |
| Frequency (GHz) | 2.4, 5.0 |
| Wireless Standards | IEEE 802.11b/g/n 2.4GHz, IEEE 802.11a/n/ac 5GHz |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 15 February 2022 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
Ultimate Wi-Fi Speed - Up to 1300 Mbps speeds with 400 Mbps on 2.4GHz and 867 Mbps on 5GHz, upgrades your devices to higher AC WiFi speeds.
Dual Band Connection - 2.4 GHz and 5 GHz band for flexible connectivity, enables your devices to work with the latest dual-band WiFi router for faster speed and extended range.
MU-MIMO Technology - Delivers highly efficient wireless connection
Nano Design - Small, unobtrusive design allows you to plug it in and forget it is even there
System Compatibility - Supports Windows 10/8.1/8/7
Dual Band Connection - 2.4 GHz and 5 GHz band for flexible connectivity, enables your devices to work with the latest dual-band WiFi router for faster speed and extended range.
MU-MIMO Technology - Delivers highly efficient wireless connection
Nano Design - Small, unobtrusive design allows you to plug it in and forget it is even there
System Compatibility - Supports Windows 10/8.1/8/7
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan