tp-link Whole Home Mesh Wi-Fi System Deco M4(2-Pack) AC1200 1pc
Rp1.499.900
Persediaan
Spesifikasi Produk
Model Number | Deco M4(2-Pack) |
---|---|
Unit | 1pc |
System Requirements | Android 4.4 or lateriOS 9.0 or later |
Environment | Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing |
Dimensions (WxDxH) (inch) | 90.7x90.7x190.0 |
Standards | Wi-Fi 5IEEE 802.11ac/n/a 5GHzIEEE 802.11n/b/g 2.4GHz |
WiFi Speeds (Mbps) | AC12005GHz: 867 (802.11ac)2.4GHz: 300 (802.11n) |
WiFi Capacity | MediumDual-BandDistribute devices to different bands for optimal performanceMU-MIMOSimultaneously communicates with multiple MU-MIMO clients |
Processor | Qualcomm CPU |
Power (V/A) | 12/1.5 |
WiFi Encryption | WPA-PersonalWPA2-Personal |
Protocols | IPv4 IPv6 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 15 February 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Deco uses a system of units to achieve seamless whole-home Wi-Fi coverage - eliminate weak signal areas once and for all!
With advanced Deco Mesh Technology, units work together to form a unified network with a single network name. Devices automatically switch between Decos as you move through your home for the fastest possible speeds.
A Deco M4 two-pack delivers Wi-Fi to an area of up to 3,800 square feet. And if that’s not enough, simply add more Decos to the network anytime to increase coverage.
Deco M4 provides fast and stable connections with speeds of up to 1167 Mbps and works with major internet service provider (ISP) and modem.
Deco can handle traffic from even the busiest of networks, providing lag-free connections for up to 100 devices.
Parental Controls limits online time and block inappropriate websites according to unique profiles created for each family member.
Setup is easier than ever with the Deco app there to walk you through every step.
With advanced Deco Mesh Technology, units work together to form a unified network with a single network name. Devices automatically switch between Decos as you move through your home for the fastest possible speeds.
A Deco M4 two-pack delivers Wi-Fi to an area of up to 3,800 square feet. And if that’s not enough, simply add more Decos to the network anytime to increase coverage.
Deco M4 provides fast and stable connections with speeds of up to 1167 Mbps and works with major internet service provider (ISP) and modem.
Deco can handle traffic from even the busiest of networks, providing lag-free connections for up to 100 devices.
Parental Controls limits online time and block inappropriate websites according to unique profiles created for each family member.
Setup is easier than ever with the Deco app there to walk you through every step.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan