tp-link SafeStream Gigabit Multi-WAN VPN Router TL-ER7206 1pc
Rp2.699.900
Persediaan
Spesifikasi Produk
| Model Number | TL-ER7206 |
|---|---|
| Unit | 1pc |
| Interface | • 1 Fixed Gigabit SFP WAN Port• 1 Fixed Gigabit RJ45 WAN Port• 2 Fixed Gigabit RJ45 LAN Ports• 2 Changeable Gigabit RJ45 WAN/LAN Ports |
| System Requirements | Microsoft Windows 98SE, NT, 2000, XP, Vista™ or Windows 7/8/8.1/10, MAC OS, NetWare, UNIX or Linux |
| Environment | Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing |
| Dimensions (WxDxH) (inch) | 8.9x5.2x1.4 (226x131x35mm) |
| Standards and Protocols | • IEEE 802.3, IEEE802.3u, IEEE802.3ab, IEEE 802.3z, IEEE 802.3x, IEEE 802.1q• TCP/IP, DHCP, ICMP, NAT, PPPoE, NTP, HTTP, HTTPS, DNS, IPSec, PPTP, L2TP, OpenVPN, SNMP |
| Power Supply (V/Hz) | 100-240/50-60 |
| Flash (MB) | SPI 4+NAND 128 |
| DRAM (MB) | 512 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 15 February 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring.
Centralized Management: Cloud access and Omada app for ultra convenience and easy management.
Gigabit Ports: 1 gigabit SFP and 5 gigabit RJ45 ports provide high-speed wired connectivity.
Up to 4 WAN Ports: 1 gigabit SFP WAN port, 1 gigabit RJ45 WAN port, 2 gigabit WAN/LAN ports optimize bandwidth usage.
Highly Secure VPN: Supports up to 100× LAN-to-LAN IPsec, 50× OpenVPN*, 50× L2TP, and 50× PPTP VPN connections.
Abundant Security Features: Advanced firewall policies, DoS defense,IP/MAC/URL filtering, and more security functions protect your network and data.
Centralized Management: Cloud access and Omada app for ultra convenience and easy management.
Gigabit Ports: 1 gigabit SFP and 5 gigabit RJ45 ports provide high-speed wired connectivity.
Up to 4 WAN Ports: 1 gigabit SFP WAN port, 1 gigabit RJ45 WAN port, 2 gigabit WAN/LAN ports optimize bandwidth usage.
Highly Secure VPN: Supports up to 100× LAN-to-LAN IPsec, 50× OpenVPN*, 50× L2TP, and 50× PPTP VPN connections.
Abundant Security Features: Advanced firewall policies, DoS defense,IP/MAC/URL filtering, and more security functions protect your network and data.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan