Belkote Clear Coat PU 2K 3000 600ml 1set(2pcs)
Rp119.900
Persediaan
Spesifikasi Produk
| Model Number | 3000 |
|---|---|
| Unit | 1set(2pcs) |
| Volume (ml) | 600 |
| Mixing Ratio | 1:1 |
| Drying Time (s) | 2025-10-11 00:00:00 |
| Dust Free (minute) | 20 |
| Tack Free (minute) | 100 |
| Polishing Time (hour) | 8-12 |
| Gloss Level (°) | >95 |
| Pot Life (hour) | 4 |
| Film Thickness (micron) | ~60-80 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 15 February 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
BELKOTE PU 2K Clear Coat 3000 is a 2 – component Polyurethane – based lacquer. Build on the latest acrylic resin technology, Belkote PU 2K Clear Coat 3000 is a high solid clear coat that exhibits features:High Gloss and Excellent Film BuildGood Flow and LevellingBrilliant surface finishFast Hardness DevelopmentExcellent resistance against gasolineOwing those exceptional features, this product may be suited for motorcycle clear coat; spot repair as well as full body repainting. This product is designed to be used without any thinner addition. While needed, a maximum of 10 % BELKOTE PU Slow Dry Reducer can be used as diluent.
Feature
BELKOTE PU 2K Clear Coat 3000 is a 2 - component Polyurethane - based lacquer. Build on the latest acrylic resin technology, Belkote PU 2K Clear Coat 3000 is a high solid clear coat that exhibits features:1. High Gloss and Excellent Film Build
2. Good Flow and Levelling
3. Brilliant surface finish
4. Fast Hardness Development
5. Excellent resistance against gasoline
Owing those exceptional features, this product may be suited for motorcycle clear coat; spot repair as well as full body repainting. This product is designed to be used without any thinner addition. While needed, a maximum of 10 % BELKOTE PU Slow Dry Reducer can be used as diluent.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/3mS030841130-1.jpg)