Belkote Clear Coat PU 2K 8200 1.25L 1set(2pcs)

#Nomor SKU S030841093
Wishlist
Rp259.900
Persediaan

Spesifikasi Produk

Model Number 8200
Unit 1set(2pcs)
Volume (ml) 1250
Mixing Ratio 4:1:3
Drying Time (s) 2025-10-11 00:00:00
Dust Free (minute) 15
Tack Free (minute) 90
Polishing Time (hour) 8-12
Gloss Level (°) >95
Pot Life (hour) 7
Film Thickness (micron) ~60-80
Berat (Kg) 1.5
Tanggal Produk Terdaftar 15 February 2022
Terakhir Diperbaharui 07 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BELKOTE PU 2K Clear Coat 8200 is a High Quality, Medium Solid 2–component Polyurethane–based Clear Coat that exhibits features:High gloss and high film buildExcellent flow and levellingGood polishing propertiesSuitable for matt finishes on large area (8200 Doff)Benefited from those exceptional features, this clear coat is suited either spot repair or full body repair. For optimum result, it is recommended to use BELKOTE PU Slow Dry Reducer as diluent.
Feature
BELKOTE PU 2K Clear Coat 8200 is a High Quality, Medium Solid 2-component Polyurethane-based Clear Coat that exhibits features:
1. High gloss and high film build
2. Excellent flow and levelling
3. Good polishing properties
4. Suitable for matt finishes on large area (8200 Doff)
Benefited from those exceptional features, this clear coat is suited either spot repair or full body repair. For optimum result, it is recommended to use BELKOTE PU Slow Dry Reducer as diluent.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan