Tacmina Pompa Kimia PZ-100 VTCF 100ml/min 1pc
Rp5.699.900
Persediaan
Spesifikasi Produk
Model Number | PZ-100 VTCF |
---|---|
Unit | 1pc |
Discharge Volume (ml/minute) | Max. 100 |
Maximum Discharge Pressure (MPa) | 0.4 |
Berat (Kg) | 3.1 |
Tanggal Produk Terdaftar | 14 February 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Wide Voltage Range Power SupplyThere is no need to worry about site power supply voltage or voltage fluctuations since it can be used with AC100 to 240 V (±10%) power supplies. You can also keep it in stock safely since it can be used for a variety of sites and applications.
Adjusting Dial for Easy Operation
Manual adjustment from 15 to 300 pulses per minute
Water- & Dust-Proof Specifications
IEC standard
IP65 or equivalent
* Avoid condensation and immersion in water.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan