Thermaltake Gaming Headset Argent H5 Stereo GHT-THF-ANECBK-30 Black 1unit
Rp919.900
Persediaan
Spesifikasi Produk
| Model Number | GHT-THF-ANECBK-30 |
|---|---|
| Unit | 1unit |
| Color | Black |
| P/N | GHT-THF-ANECBK-30 |
| External In-Line Controiler | Yes |
| Driver Unit (mm) | 50 |
| Channel | Stereo |
| Frequency Response (Hz-kHz) | 20 to 40 |
| Impedance (ohm) | 32 ± 15% |
| Sensitivity (dB) | 118 ± 3 |
| Mic Directivity | Bi-directional |
| Mic Sensitivity (dB) | -47 ± 3 |
| Microphone Frequency (Hz-kHz) | 100 to 10 |
| Microphone Impedance (ohm) | 22000 |
| Dimensions (mm) | 173x91x207 |
| Graphical UI | No |
| Interface (mm) | 3.5 |
| Back-Light | No |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 02 February 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Argent H5 Stereo Gaming Headset GHT-THF-ANECBK-30
The Argent H5 Stereo Gaming Headset features oversized 50mm drivers and high-resolution audio that provides sound and music at a greater depth and clarity. Designed to be lightweight, the memory foam ear cups also provides comfortability while maintaining its portable function. Users can enjoy this headset while playing PC, Xbox One®, PS4™, Mac®, Mobile, and Nintendo® Switch.
50MM DRIVERS
The oversized 50mm drivers minimize distortion while producing clear and precise sounds at both low and high frequencies, ranging from 20 Hz ~ 40 KHz. Audio quality is softer and more wide ranged, thus providing users with greater clarity and detail when playing games, watching movies or listening to music.
Hi-Res AUDIO
The Argent H5 Stereo Gaming Headset features Hi-Res audio that allows users to hear HD sound quality and extensive sound depth, with frequency response from 20 Hz up to 40,000 Hz, nearly double what most standard headsets are capable of (22,000 Hz). Listen and game without limits!
COMFORTABILITY
Lightweight design with 15-level headband adjustments to fit almost any head size. The ear cups are memory foam based that can swivel inwards, which makes this headset a portable piece with superb comfort!
BIDIRECTIONAL MICROPHONE
The Argent H5 Stereo comes with a bidirectional microphone that keeps all voice communications crispy clean and environmental noise at a minimal level. The microphone is made detachable, giving users that extra portability and style, furthermore, it is TeamSpeak certified!
IN-LINE CONTROL
Provides easy access to volume and mute controls.
CROSS-PLATFORM COMPATIBILITY
Compatible with PC, Xbox One®, PS4™, Mac®, Mobile and Nintendo® Switch™ via 3.5 mm cable.
*Y-cable converter included
*Xbox One controllers may require a Xbox One Stereo Headset Adapter (Sold separately)
The Argent H5 Stereo Gaming Headset features oversized 50mm drivers and high-resolution audio that provides sound and music at a greater depth and clarity. Designed to be lightweight, the memory foam ear cups also provides comfortability while maintaining its portable function. Users can enjoy this headset while playing PC, Xbox One®, PS4™, Mac®, Mobile, and Nintendo® Switch.
50MM DRIVERS
The oversized 50mm drivers minimize distortion while producing clear and precise sounds at both low and high frequencies, ranging from 20 Hz ~ 40 KHz. Audio quality is softer and more wide ranged, thus providing users with greater clarity and detail when playing games, watching movies or listening to music.
Hi-Res AUDIO
The Argent H5 Stereo Gaming Headset features Hi-Res audio that allows users to hear HD sound quality and extensive sound depth, with frequency response from 20 Hz up to 40,000 Hz, nearly double what most standard headsets are capable of (22,000 Hz). Listen and game without limits!
COMFORTABILITY
Lightweight design with 15-level headband adjustments to fit almost any head size. The ear cups are memory foam based that can swivel inwards, which makes this headset a portable piece with superb comfort!
BIDIRECTIONAL MICROPHONE
The Argent H5 Stereo comes with a bidirectional microphone that keeps all voice communications crispy clean and environmental noise at a minimal level. The microphone is made detachable, giving users that extra portability and style, furthermore, it is TeamSpeak certified!
IN-LINE CONTROL
Provides easy access to volume and mute controls.
CROSS-PLATFORM COMPATIBILITY
Compatible with PC, Xbox One®, PS4™, Mac®, Mobile and Nintendo® Switch™ via 3.5 mm cable.
*Y-cable converter included
*Xbox One controllers may require a Xbox One Stereo Headset Adapter (Sold separately)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan