Thermaltake Smart RGB 80+ PS-SPR-0600NHSAWE1 Intel ATX 12V 2.3 Black 600W 1unit

#Nomor SKU S030668829
Wishlist
Rp1.199.900
Persediaan

Spesifikasi Produk

Model Number PS-SPR-0600NHSAWE1
Unit 1unit
Color Black
Type Intel ATX 12V 2.3
Power (W) 600
P/N PS-SPR-0600NHSAWx-1
RGB Fan Yes
Model SPR-600AH2NK-2
Maximum Output Capacity (W) 600
PFC (Power Factor Correction) Active PFC
Power Good Signal (msec) 100-500
Hold Up Time (msec) 16 (minimum) within 60% load
Input Current (A) Max. 7
Input Frequency Range (Hz) 50-60
Input Voltage (V) 230
Operating Temperature (°C) 5 to +40
Operating Humidity (%) 20 to 85,non-condensing
Storage Temperature (°C) -40 to +55
Storage Humidity (%) 10 to 95, non-condensing
Cooling System 120mm Fan: 2000±10% RPM
Efficiency 82-86% efficiency @ 20-100% load
MTBF 100,000 hrs minimum
Berat (Kg) 5.0
Tanggal Produk Terdaftar 02 February 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smart RGB 600W (230V) PS-SPR-0600NHSAWx-1
Smart Series SPR-0600NHSAW – 600W 80 PLUS® 230V Standard Certified APFC PSU

Smart RGB 600W
Thermaltake, as the pioneer who incorporates RGB lights into PSU, has launched the Thermaltake Smart RGB Series, coming with a pre-installed RGB fan hub with 15 lighting modes to choose from and built-in memory.
Featuring capacities ranging from 500W to 700W and 80 PLUS Standard certification, Smart RGB Series adopts the high quality components and silent design that always accommodate any mainstream build under any circumstance.
* All images are for reference only; actual specification and lighting effects are based on the real product.

One Button to Your Desired Color
By pressing the RGB lighting button, the fan color can be switched among variants including Pulse Red/Green/Blue/Yellow/Purple/Light Blue/White, RGB Cycle, Solid Red/Green/Blue/Yellow/Purple/Light Blue/ White, and a LED Off mode. The fan is also constructed with a built-in memory function, saving the color applied and insuring the same color selection every time you boot your PC.
* All images are for reference only; actual specification and lighting effects are based on the real product.

10 LED Light Bulbs
The Smart RGB Series adopts 10 LED light bulbs to enhance the brightness and spawn an advanced user experience in the world of illumination.
* All images are for reference only; actual specification and lighting effects are based on the real product.

Ultra Quiet 120mm Fan
SMART RGB series adopt 120mm cooling fan with intelligent RPM control guarantees excellent cool performance and silent operation.

High Amperage Single +12V Rail
Smart RGB 600W White is equipped with a powerful single +12V rail, eliminating the limitations caused by voltage distributions, delivering the power your CPU and VGA demand in any situations. Providing the best compatibility, conversion efficiency and stable voltage output.

Multiple Connectors
Smart RGB offers cable selection for users while powering the system at an advantageous voltage. Further, the multiple connectors make cable installation an easy task.

80 PLUS Certified and Kaby Lake Ready
Deliver up to 87% efficiency under real world load conditions to promise low power losses. Additionally, Smart RGB Series has been optimized to work with Intel’s latest, seventh-generation Kabylake processors to achieve maximum energy saving.

RGB Lighting Provides Best Aesthetics for All Chassis
Smart RGB Series is the best idea for users to go with when they are looking for an RGB PSU which permits remarkable functionality and aesthetics in all cases, especially Open Frame or Tower cases.
* All images are for reference only; actual specification and lighting effects are based on the real product.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait