Thermaltake Core P7 TG CA-1I2-00F1WN-00 Full Tower Case Black 1unit
Rp4.699.900
Persediaan
Spesifikasi Produk
| Model Number | CA-1I2-00F1WN-00 |
|---|---|
| Unit | 1unit |
| Color | Black |
| Type | Full Tower Case |
| P/N | CA-1I2-00F1WN-00 |
| Series | Core |
| Expansion Slots | 8 |
| I/O Port | USB 3.0 x 2, USB 2.0 x 2, HD Audio x 1 |
| Fan Support (mm) | Main Chassis: 4x 120, 3x140 Extended Chassis (Left or Right): 4x120, 3x140 |
| Drive Bays (inch) | Accessible 1x3.5 or 2.5 (HDD tay) , 2x3.5 or 3x2.5 (HDD Bracket), HIDDEN 3x3.5 or 2.5 (Behind the M/B tray) |
| Berat (Kg) | 25.5 |
| Tanggal Produk Terdaftar | 02 February 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Core P7 Tempered Glass Edition CA-1I2-00F1WN-00
E-ATX full-tower chassis with one tempered glass window and four installation angle options.
Thermaltake Core P7 Tempered Glass Edition Full Tower Chassis
Thermaltake pushes the limit of wall-mount full tower to launch the Core P7 Tempered Glass Edition full tower chassis, which boasts an enlarged 5mm thick tempered glass window and, as the first ever in the industry, features four extended chassis installation angle options, allowing users to assemble the extended cases at a 45° / 90°/ 180°/ 270° angle to the front /rear side of the main chassis; plus 3-way placement layouts (wall mountable, horizontal laying and vertical standing) and full assembly capacity and expandability for ultimate air/liquid cooling system supporting, the Core P7 TG permits users limitless potential with how they want to configure their systems.
*A standard riser cable is included.
Tt LCS Certified
Tt LCS Certified is a Thermaltake exclusive certification applied to only products that pass the design and hardcore enthusiasts standards that a true LCS chassis should be held to. The Tt LCS certification was created so that we at Thermaltake can designate to all power users which chassis have been tested to be best compatible with extreme liquid cooling configurations to ensure you get the best performance from the best features and fitment.
5mm Thick Tempered Glass Window with Gorgeous View
The Core P7 TG is a true open frame case with viewing capability of showing full front and back sides. The tempered glass panel features 5mm thickness that meets the highest standards in the industry. Moreover, unlike any other cases on the market, the enlarged glass window permits users to fully display every interior component of the system and show off their dedication and skill set.
Ultimate Extended Chassis Assembly Flexibility
The most notable aspect of the Core P7 TG is that, it delivers the ultimate extended chassis assembly flexibility thanks to four installation angle options: users get to install the extended chassis at 45° / 90°/ 180°/ 270° to the front/rear side of the main case. Such high installation flexibility elevates the potential for customization and makes it the kind that people will stare at in envy.
3-Way Placement Layout
The Core P7 TG is designed for use in three different ways: Wall-mount, vertical, and horizontal placement. Built for customization that reflects the makers’ personality, it allows for adjustments to the chassis for the best viewing presentation while ensuring outstanding cooling performance. Users can hang it on the wall as decoration, take it to wherever they want and display the nice builds vertically or horizontally.
DMD - Dismantlable Modular Design
The Core P7 TG open frame chassis enables user to freely build the system from the ground up with given modular panels, racks, brackets, and pre-design mounting arrays. No more unreachable screw corners or gaps and enjoys installation in a breeze with Dismantlable Modular Design.
Versatile GPU & PSU Orientation
Show off your graphic card and power supply with our special design bracket. The Show off your graphic card and power supply with our special design bracket. The Core P7 TG has included a Thermaltake Gaming PCI-E 3.0 X16 Riser Cable for you to choose the way you want to build the system. Further, the Core P7 TG also has the support for vertical PSU layout when ITX motherboard is applied.
Thermaltake TT Premium PCI-E 3.0 Extender (Optional) – Supports a wide range of GPU solutions with ultra-excellent quality. Features like, extreme high-speed cable with highly-routable design, EMI shielding with conducting polymer are crafted for meeting the most demanding system. Available in 300mm, 600mm and 1000mm length.
*Thermaltake makes no representation or warranty that the included standard riser cable will be suitable for any specified computer system without further testing. If you need any technique supports, please contact Thermaltake Global Service Center.
Versatile GPU & PSU Orientation
Show off your graphic card and power supply with our special design bracket. The Show off your graphic card and power supply with our special design bracket. The Core P7 TG has included a Thermaltake Gaming PCI-E 3.0 X16 Riser Cable for you to choose the way you want to build the system. Further, the Core P7 TG also has the support for vertical PSU layout when ITX motherboard is applied.
Thermaltake TT Premium PCI-E 3.0 Extender (Optional) – Supports a wide range of GPU solutions with ultra-excellent quality. Features like, extreme high-speed cable with highly-routable design, EMI shielding with conducting polymer are crafted for meeting the most demanding system. Available in 300mm, 600mm and 1000mm length.
Remarkable Expansion
Designed for high-end gaming system compatibility, the Core P7 TG main chassis supports motherboard up to standard E-ATX, a tower CPU cooler with maximum height 180mm, and a dual expansion slot VGA of up to 570mm in length without reservoir. Further, the Core P7 TG features a powerful storage expansion solution which, through easy installation, houses up to eight 3.5”/2.5” storage devices; besides, users can remove the drive bays to gain maximum space for cable management up to 45mm.?
3.5” or 2.5” HDD Drive Compatible
Supreme Liquid-Cooling Support
The Core P7 TG has the capability to deliver an excellent cooling efficiency, and enables users to build a complete thermal solution, including DIY/AIO liquid-cooling systems and air-cooling units. Both of the main case and extended case support up to either a 480mm liquid cooling radiator or three 140mm case fans with a long graphic card at the same time. Users can also install an AIO cooler onto the case after mounting the AIO bracket.
E-ATX full-tower chassis with one tempered glass window and four installation angle options.
Thermaltake Core P7 Tempered Glass Edition Full Tower Chassis
Thermaltake pushes the limit of wall-mount full tower to launch the Core P7 Tempered Glass Edition full tower chassis, which boasts an enlarged 5mm thick tempered glass window and, as the first ever in the industry, features four extended chassis installation angle options, allowing users to assemble the extended cases at a 45° / 90°/ 180°/ 270° angle to the front /rear side of the main chassis; plus 3-way placement layouts (wall mountable, horizontal laying and vertical standing) and full assembly capacity and expandability for ultimate air/liquid cooling system supporting, the Core P7 TG permits users limitless potential with how they want to configure their systems.
*A standard riser cable is included.
Tt LCS Certified
Tt LCS Certified is a Thermaltake exclusive certification applied to only products that pass the design and hardcore enthusiasts standards that a true LCS chassis should be held to. The Tt LCS certification was created so that we at Thermaltake can designate to all power users which chassis have been tested to be best compatible with extreme liquid cooling configurations to ensure you get the best performance from the best features and fitment.
5mm Thick Tempered Glass Window with Gorgeous View
The Core P7 TG is a true open frame case with viewing capability of showing full front and back sides. The tempered glass panel features 5mm thickness that meets the highest standards in the industry. Moreover, unlike any other cases on the market, the enlarged glass window permits users to fully display every interior component of the system and show off their dedication and skill set.
Ultimate Extended Chassis Assembly Flexibility
The most notable aspect of the Core P7 TG is that, it delivers the ultimate extended chassis assembly flexibility thanks to four installation angle options: users get to install the extended chassis at 45° / 90°/ 180°/ 270° to the front/rear side of the main case. Such high installation flexibility elevates the potential for customization and makes it the kind that people will stare at in envy.
3-Way Placement Layout
The Core P7 TG is designed for use in three different ways: Wall-mount, vertical, and horizontal placement. Built for customization that reflects the makers’ personality, it allows for adjustments to the chassis for the best viewing presentation while ensuring outstanding cooling performance. Users can hang it on the wall as decoration, take it to wherever they want and display the nice builds vertically or horizontally.
DMD - Dismantlable Modular Design
The Core P7 TG open frame chassis enables user to freely build the system from the ground up with given modular panels, racks, brackets, and pre-design mounting arrays. No more unreachable screw corners or gaps and enjoys installation in a breeze with Dismantlable Modular Design.
Versatile GPU & PSU Orientation
Show off your graphic card and power supply with our special design bracket. The Show off your graphic card and power supply with our special design bracket. The Core P7 TG has included a Thermaltake Gaming PCI-E 3.0 X16 Riser Cable for you to choose the way you want to build the system. Further, the Core P7 TG also has the support for vertical PSU layout when ITX motherboard is applied.
Thermaltake TT Premium PCI-E 3.0 Extender (Optional) – Supports a wide range of GPU solutions with ultra-excellent quality. Features like, extreme high-speed cable with highly-routable design, EMI shielding with conducting polymer are crafted for meeting the most demanding system. Available in 300mm, 600mm and 1000mm length.
*Thermaltake makes no representation or warranty that the included standard riser cable will be suitable for any specified computer system without further testing. If you need any technique supports, please contact Thermaltake Global Service Center.
Versatile GPU & PSU Orientation
Show off your graphic card and power supply with our special design bracket. The Show off your graphic card and power supply with our special design bracket. The Core P7 TG has included a Thermaltake Gaming PCI-E 3.0 X16 Riser Cable for you to choose the way you want to build the system. Further, the Core P7 TG also has the support for vertical PSU layout when ITX motherboard is applied.
Thermaltake TT Premium PCI-E 3.0 Extender (Optional) – Supports a wide range of GPU solutions with ultra-excellent quality. Features like, extreme high-speed cable with highly-routable design, EMI shielding with conducting polymer are crafted for meeting the most demanding system. Available in 300mm, 600mm and 1000mm length.
Remarkable Expansion
Designed for high-end gaming system compatibility, the Core P7 TG main chassis supports motherboard up to standard E-ATX, a tower CPU cooler with maximum height 180mm, and a dual expansion slot VGA of up to 570mm in length without reservoir. Further, the Core P7 TG features a powerful storage expansion solution which, through easy installation, houses up to eight 3.5”/2.5” storage devices; besides, users can remove the drive bays to gain maximum space for cable management up to 45mm.?
3.5” or 2.5” HDD Drive Compatible
Supreme Liquid-Cooling Support
The Core P7 TG has the capability to deliver an excellent cooling efficiency, and enables users to build a complete thermal solution, including DIY/AIO liquid-cooling systems and air-cooling units. Both of the main case and extended case support up to either a 480mm liquid cooling radiator or three 140mm case fans with a long graphic card at the same time. Users can also install an AIO cooler onto the case after mounting the AIO bracket.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan