PCL Instantair Adaptor AA5107 Female Rp3/8 1pc

#Nomor SKU S030597235
Wishlist
Rp319.900
Persediaan

Spesifikasi Produk

Model Number AA5107
Unit 1pc
Thread Size (inch) 3/8
Inside Diameter (mm) 6.53
Material Steel
Thread Standard BSPT
Thread Type Female
Product Type Adaptor
Part Number PCL2591006N
Berat (Kg) 1.0
Tanggal Produk Terdaftar 25 January 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The InstantAir range of couplings and adaptors are original and genuine Broomwade bayonet fittings. The range has a maximum flow rate og 54cfm @100lbf/in², a maximum working pressure of 17bar (250lbf/in²) and an effective temperature range: -20°C to 80°C, for truly versatile working.


Features and Benefits

- Suitable for most fixed compressed air applications for true versatility of use

- Bayonet type couplings provide a firm fitting and helps to avoid accidental disconnection

- Available in a variety of sizes and specifications to suit your requirements


Typical Applications

- Engineering

- Automotive

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan