Hallite Seal Wiper Seri 831 50x58.6x5.3/7mm 1pc

Rp29.900
Persediaan

Spesifikasi Produk

Model Number 831
Unit 1pc
Size (mm) 50x58.6x5.3/7
Ød1 (mm) 50
Diameter d1 (mm) 58.6
L (mm) 5.3/7
Maximum Pressure (bar) 400
Temperature Range (°С) -45 +110
Maximum Speed (m/s) 1
Dynamic Application Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
Static Application Any Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (Water Glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
Material Hythane® 251
Berat (Kg) 1.0
Tanggal Produk Terdaftar 24 January 2022
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DESIGN
The Hallite 831 single lipped, snap-in rod wiper is designed to fit metric housings
and is interchangeable with many common European wiper styles. The proportions
of the wiping lip ensure that contact is maintained with the surface of the rod to
remove all deposits of mud and other forms of contamination except for those
found in heavy-duty industrial applications.
The outside diameter of the seal incorporates a crush lip to provide interference
fit with the housing and a face bead to ensure that the crush lip is not trapped
in the corner of the housing. These features help prevent contaminant from
entering the groove.
The moulded ribs on the internal diameter provide extra stability to the wiper and
help prevent the possibility of blow-out due to pressure trapping between the
wiper and the main rod seal.
The Hallite 831 is moulded in polyurethane for maximum wear resistance and
performance.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait