Hallite Rod Seal 605 38x50x10mm 1pc
Rp37.000
Persediaan
Spesifikasi Produk
Model Number | 605 |
---|---|
Unit | 1pc |
Size (mm) | 38x50x10 |
ØD1 | 50 |
L | 10 |
Maximum Pressure (bar) | 10 |
Temperature Range (°C) | -45 +80 |
Maximum Speed (m/s) | 1 |
Dynamic Application | Water, Air/Nitrogen |
Static Application | Water, Air/Nitrogen |
Material | Hythane 181 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 24 January 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
DESIGN
The Hallite 605 twin lip, asymmetric rod seal is designed with precision
trimmed sealing lips to provide a dry sealing solution in light and medium-duty
applications. The seal can be considered for use in heavy-duty applications when
used with a suitable full depth back-up ring. The sealing lips are precision trimmed
at an angle to give optimal rod sealing performance.
The range covers most standard housings used in Europe, North America and Asia.
The Hallite 605 is designed to have interference in the seal housing groove and
has a secondary lip. The secondary sealing lip located behind the primary sealing
lip improves stability of the seal in the gland. The inner dynamic lip is shorter
and more robust to improving sealing and compression set characteristics over
conventional, symmetrical U-rings.
The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance
polyurethane, for easy installation and excellent low temperature performance.
The Hallite 605 twin lip, asymmetric rod seal is designed with precision
trimmed sealing lips to provide a dry sealing solution in light and medium-duty
applications. The seal can be considered for use in heavy-duty applications when
used with a suitable full depth back-up ring. The sealing lips are precision trimmed
at an angle to give optimal rod sealing performance.
The range covers most standard housings used in Europe, North America and Asia.
The Hallite 605 is designed to have interference in the seal housing groove and
has a secondary lip. The secondary sealing lip located behind the primary sealing
lip improves stability of the seal in the gland. The inner dynamic lip is shorter
and more robust to improving sealing and compression set characteristics over
conventional, symmetrical U-rings.
The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance
polyurethane, for easy installation and excellent low temperature performance.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan