Cole Parmer High-Efficiency PP Absolute-rated Filter Bag EW-01531-60 1pc
Rp5.499.900
Persediaan
Spesifikasi Produk
| Model Number | EW-01531-60 |
|---|---|
| Unit | 1pc |
| Filter Media | Polypropylene |
| Pore Size (µm) | 1 |
| Flow Rate (gpm) | 110 |
| Filter Length (inch) | 32 |
| Filter Diameter (inch) | 7 |
| Filtration Area (ft²) | 4.4 |
| Filtration Area (in²) | 633.6 |
| Filtration Area (m²) | 0.409 |
| Berat (Kg) | 8.2 |
| Tanggal Produk Terdaftar | 22 January 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Designed for 98% removal efficiency at the rated pore size, these bags offer three to four times the dirt-holding capacity of standard bags. In addition, they are FDA-compliant with respect to all regulations governing food-grade materials. These polypropylene absolute-rated filter bags are rated for a temperature of 200°F (93°C) maximum.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Cole%20Parmer%20High-Efficiency%20PP%20Absolute-rated%20Filter%20Bag/Cole%20Parmer%20High-Efficiency%20PP%20Absolute-rated%20Filter%20Bag%20EW-01531-60%201pc/fuS030513570-1.jpg)