Cole Parmer Digital Pressure Controller EW-68027-46 1pc

#Nomor SKU S030506039
Wishlist
Rp179.999.900
Persediaan

Spesifikasi Produk

Model Number EW-68027-46
Unit 1pc
Accuracy (%) ±0.25 (full-scale) (>0.04 psig)
Minimum Pressure (PSI) None
Maximum Pressure (psi) 30
Minimum Temperature (°F) 14
Maximum Temperature (°F) 122
Minimum Temperature (°C) -10
Maximum Temperature (°C) 50
Wetted Materials Brass, glass, silicone, silicone RTV, Stainless Steel, Viton®
Process Connection (inch) 1/8 NPT(F)
Unit of Measurement psig, mm Hg, " Hg, " WC, mbar, Atm, Torr, kPa
Display 4-digit LCD, 7/16"H (1.1 cm)
Battery Type 12 to 30 VDC
Output (V DC) 0 to 5; RS-232
Media Compatibility Dry, noncorrosive gases
Depth (inch) 1
Height (inch) 4
Width (inch) 3
Depth (cm) 2.8
Height (cm) 10.5
Width (cm) 9.2
Berat (Kg) 8.0
Tanggal Produk Terdaftar 22 January 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital devices use multiple configurations to perform and solve pressure needs in all types of applications. From controlling low vacuum, measuring pressures up to 200 psi, or performing as a back pressure controller, these pressure meters and controllers can handle most process applications. Eliminate tedious and error-prone manual pressure meters and controllers by using the precise input and output signals with simple analog or digital signals. These signals can be used to send data to a recorder, PLC, or other pressure and flow products. The easy-to-read, 4-digit LCD display and integrated keypad around the display is all that is required to program the units for service.


Pressure meters are ideal for use in pharmaceutical processing, wastewater treatment centers, or any

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan