Cole Parmer Compact Uv Transilluminator EW-97623-50 1pc
Rp129.999.900
Persediaan
Spesifikasi Produk
| Model Number | EW-97623-50 |
|---|---|
| Unit | 1pc |
| Filter Length (cm) | 19 |
| Filter Width (cm) | 16 |
| Width (inch) | 26 45/64 |
| Height (inch) | 5 1/2 |
| Depth (inch) | 13 |
| Width (cm) | 10.5 |
| Height (cm) | 14 |
| Depth (cm) | 33 |
| Bulb / Tube Type | UV |
| Power (V AC) | 115 |
| Power (Hz) | 50/60 |
| Berat (Kg) | 8.0 |
| Tanggal Produk Terdaftar | 22 January 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Optimize bench space with this UV transilluminator. The small footprint has an expanded exposure area for viewing larger gels, or multiple smaller ones. Generous black-glass filter surface is easy to clean, durable, and scratch resistant.
Dual intensity settings allow for observation at 50% or 100%—ideal for many applications. 302 nm wavelength output is compatible with ethidium bromide, Gel Red™, Gel Green™, SYBR® Green, SYBR® Safe, and Diamond™ Nucleic Acid Stains.
Dual intensity settings allow for observation at 50% or 100%—ideal for many applications. 302 nm wavelength output is compatible with ethidium bromide, Gel Red™, Gel Green™, SYBR® Green, SYBR® Safe, and Diamond™ Nucleic Acid Stains.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan