Cole Parmer All-In-One PH Probe Sealed Tuff-Tip Mettler EW-27508-04 1pc
Rp21.999.900
Persediaan
Spesifikasi Produk
| Model Number | EW-27508-04 |
|---|---|
| Unit | 1pc |
| Applications | Sealed |
| Electrode Type | Double junction |
| Electrode Body Material | Epoxy |
| Reference Electrolyte | Ag/AgCl |
| Minimum pH (pH) | None |
| Maximum pH (pH) | 14 |
| Maximum Temperature (°C) | 80 |
| Temperature Compensation | Yes |
| ATC Connector | Cinch |
| ATC Element Resistance (kΩ) | 30 |
| Connector | BNC |
| Cable Length (m) | 1 |
| Berat (Kg) | 34.1 |
| Tanggal Produk Terdaftar | 22 January 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
“All-in-One” electrodes offer versatility and customization. These electrodes combine the pH reference, pH half-cell, and temperature sensor in one 12mm-diameter electrode body. The seven designs allow you to select between low-maintenance, sealed electrodes or clog-resistant refillable electrodes. Tuff-Tip electrodes feature a semi-domed tip which protects the pH bulb and ensures a quick response in harsh and dirty samples. PBR-style electrodes provide predictable, reliable, and quick responses—no matter what the sample temperature. This design virtually eliminates drift, accuracy problems, and premature performance losses due to temperature. All electrodes include 3-ft cable and BNC connector for pH, except where noted. Mettler-Toledo compatible electrodes arrive with the proper 30K temperature compensator and cinch connector for connecting to your meter.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan