NIKKO STEEL Kawat Las Besi Cor CIN-3 2.6mm 1pack(20kg)
Rp3.199.900
Persediaan
Spesifikasi Produk
| Model Number | CIN-3 |
|---|---|
| Unit | 1pack(20kg) |
| Hardness (HRC) | >30 |
| Diameter (mm) | 2.6 |
| Current | AC, DC+, DC- |
| Berat (Kg) | 20.0 |
| Tanggal Produk Terdaftar | 22 January 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Deskripsi
Digunakan untuk pengelasan besi cor yang hasil lasnya tidak perlu dibubut/dibentuk kembali. Dengan kawat inti baja lunak, salutan grafit menghasilkan kandungan karbon tinggi. Kekerasan logam las tinggi, maka tidak bisa di bubut. Arus: AC, DC+, DC-,
Description
A chemically basic flux coated electrode that contains a high proportion of
amorphous graphite and ferro alloys for deoxidation and grain refinement.
The flux is extruded into a mild steel core wire using a blend of silicates that
ensures coating strength and stability
amorphous graphite and ferro alloys for deoxidation and grain refinement.
The flux is extruded into a mild steel core wire using a blend of silicates that
ensures coating strength and stability
Feature
The electrode welds with a soft, stable, low penetrating arc on both AC and DC.The cone at the end of the electrode is rather shallow so it is necessary to
maintain a constant arc.
The weld seams are slightly convex but smooth and the electrode shows great
tolerance to porosity on contaminated surfaces.
Use
The weld deposits are non-machinable but of matching colour to that of\nstandard cast irons and is thus used for the rectification of initial cast irons and\nrepair build-ups on cast irons that have become worn or damaged in use.\nBecause of the high hardenability of both the weld metal and base materials#cm# a\npre-heat of minimum 200 degrees C is essential as is slow cooling.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/NIKKO%20STEEL%20Kawat%20Las%20Besi%20Cor%20CIN-3/NIKKO%20STEEL%20Kawat%20Las%20Besi%20Cor%20CIN-3%202_6mm%201pack(20kg)/otS030494893-1.jpg)