Standard Type, 10 mm Range, 0,01 mm Graduation
This is a standard dial indicator. It offers you the following benefits:
-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.
-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
Mitutoyo Analog Dial Indicator 2046A DG0.01-10MM 10/0.01mm 1pc
Rp509.900
Persediaan
Spesifikasi Produk
| Model Number | 2046A |
|---|---|
| Unit | 1pc |
| Dial Reading | ±0-100 |
| Graduation (mm) | 0.01 |
| Range (range/rev) (mm) | 10 (1mm) |
| Accuracy 1 Rev (µm) | ±10 |
| Accuracy 1/10 Rev (µm) | ±8 |
| Accuracy Overall (µm) | ±13 |
| Accuracy Retrace (µm) | ±5 |
| Repeatability (µm) | ±5 |
| Measuring Force (N) | 1.4 |
| Accuracy (µm) | 10 |
| Range (mm) | 10 |
| Mitutoyo Part Number | DG0.01-10MM |
| M Code | 63839144 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 18 January 2022 |
| Terakhir Diperbaharui | 21 January 2026 |
Informasi Produk
Description
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||