Hanyoung Photo Sensor PN-R02 1pc

#Nomor SKU S030461871
Wishlist
Rp369.900
Persediaan

Spesifikasi Produk

Model Number PN-R02
Unit 1pc
Type Diffuse - reflective
Sensing Distance (m) 0.2
Detecting Object (mm) White non-glossy paper (200x200)
Power Voltage (V) 12-24 d.c. ±10 %
Current Consumption (mA) Max. 30 d.c
Response Time (ms) Max. 3
Ambient Light (lx) Sunlight : max. 11000; Incandescent light : max. 3000
Ambient Temperature (°C) -25 to 55
Ambient Humidity 35 to 85% RH (but there will be no condensation)
Storage Temperature (°C) -40 to 70
Vibration Resistance 10 - 55Hz, Double amplitude 1.5mm, X.Y.Z each direction for 2 hours
Dielectric Strength (V) 1000 a.c. for 1 min
Insulation Resistance (MΩ) 20 or more (based on 500V d.c. mega)
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 January 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Power reverse connection and output short circuit protecting circuit built-in
- Motion display light attached
- Sensitivity adjustment volume attached
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan