Hanyoung Panel Meter MP3-4-DV-NA 1pc
Rp539.900
Persediaan
Spesifikasi Produk
Model Number | MP3-4-DV-NA |
---|---|
Unit | 1pc |
Dimension (WxHxD) (mm) | 96.0x48.0x102.6 |
Distinguished (Type) | Front Case: Acrylic Type |
Max. Display Digits | 4 Digits (-1999 - 9999) |
Measurement Input Specification | DC VOLT |
Relay Output | 1 cx3 contacts(HI, GO, LO) |
Sampling Cycle (ms) | DC type : 100, AC type : 300 |
Response Speed (s) | Approx. 0.3 |
Accuracy | AC : ±0.5 % of FS ±1 Digit, DC : ±0.2 % of FS ±1 Digi |
Insulation Resistance (MΩ) | Min. 100 (500V d.c., Mega standard) between external terminal and case |
Dielectric Strength | 2000V a.c. for 1 min (between external terminal and case) |
Power Voltage (V) | AC: 100-240 a.c. 50/60Hz(Allowable voltage fluctuation range: ±10 %); DC: 24 d.c. (Allowable voltage fluctuation range: ±10 %) |
Power Consumption | AC: 5VA; DC: 5W |
Relay Life | Mechanical : 20000000ps Min; Electrical : 100000ps Min |
Vibration Resistance | 50/60Hz, Pile width 0.5mm, X.Y.Z Malfuction: each direction 1 hours; Durability: each direction 2 hours |
Shock Resistance | Malfuction: 100, X.Y.Z 3 times each direction; Durability: 300, X.Y.Z 3 times each direction |
Ambient Temperature (°C) | -10 - 55 |
Ambient Humidity | 35 - 85% RH (Without condensation) |
Storage Temperature (°C) | -20 - 65 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 14 January 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- RMS measurement- Multi input range
- Wide display range, 4 digits (-1999 - 9999)
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan