Hanyoung Hoist Switch HY-1026SBBB 1pc
Rp339.900
Persediaan
Spesifikasi Produk
Model Number | HY-1026SBBB |
---|---|
Unit | 1pc |
Degree of Protection | IP-65 (IEC 60529) (emergency switch type included) |
Material | Case : high impact ABS; Contacts : AgSnO2 |
Insulation Resistance (MΩ) | Min. 100 (500V d.c.) |
Number of Buttons | 6 |
Berat (Kg) | 0.7 |
Tanggal Produk Terdaftar | 14 January 2022 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Easy wiring and operation with the wire holder bending structure (15°)- Solidity improved with the thicker high impact ABS resin, and anti-slip structure
- The wide internal wiring space makes wiring easier and more convenient
- Several new features on-demand (LED, volume, toggle switch)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan