Hanyoung Counter/Timer T21-1-4D24 1pc

#Nomor SKU S030460713
Wishlist
Rp159.900
Persediaan

Spesifikasi Produk

Model Number T21-1-4D24
Unit 1pc
Power Voltage (V) 24 d.c.
Allowable Voltage Fluctuation Rate ±10% of power voltage
Power Consumption Max. 1.5W (24V d.c.)
Return Time (ms) Max. 100
Time Range 0.1sec - 10min
Time Error Repetition error: ±1 % max. (ratio of maximum scale); Setting error: ±10 % max. (ratio of maximum scale)
Relay Life Mechanical life : min. 10million times; Electrical life : min. 100000 times
Insulation Resistance (MΩ) Min. 100 (500 V d.c. standard, conductive terminal - exposed unfilled metal part)
Dielectric Strength (V) 2000 a.c. 50/60Hz for 1min (conductive terminal - exposed unfilled metal part)
Vibration Resistance 10 - 55Hz (For 1 min) double amplitude 0.75mm X.Y.Z each direction 1 hour
Shock Resistance (m/s) 300 X.Y.Z each direction 3 times
Ambient Temperature (°C) -10 - 50
Ambient Humidity 35 - 85% RH (Without condensation)
Storage Temperature (°C) -25 - 65
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 January 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Timing Relay (time limit 4c)
- Plug-in type (14 pins)
- Time range and operation mode customizable by the user
- Several time ranges
- Multi operation mode
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan