It has a built-in element (varistor or CR) that absorbs the surge voltage generated when the coil is turned off, and suppresses the effects of surge voltage such as malfunction of electronic circuits around magnetic contactors and switches, and circuit destruction.
It is a space-saving type that can be easily installed by simply tightening the connection terminals to the coil terminals of the magnetic contactor and auxiliary relay, and does not require an installation area.
Fuji Electric Coil Surge Absorption Unit for Electromagnetic Switch SZ-Z type SZ-Z2 1pc
Rp119.900
Persediaan
Spesifikasi Produk
Model Number | SZ-Z2 |
---|---|
Unit | 1pc |
Spesifikasi | (Approximate Specifications of Surge Absorbing Element) Varistor voltage 470V |
Coil Rated Voltage (V) | (Applicable control range) AC/DC100-250 |
M Code | 50305491 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 30 December 2021 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
Use
Compatible model :(AC operation type) SC-03 to 5-1 type / SH-4, 5 type; (DC operation type) SC-03 / G to 5-1 / G type SH-4 / G, 5 / G type
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |