FESTO Pressure Sensor SPAU Series SPAU-V1R-W-G18FD-L-PNLK-PNVBA-M12U 1pc
Rp3.599.900
Persediaan
Spesifikasi Produk
| Model Number | SPAU-V1R-W-G18FD-L-PNLK-PNVBA-M12U |
|---|---|
| Unit | 1pc |
| Symbol | 00995410 |
| Maximum Overloas Pressure (bar) | 5 |
| Pressure Measuring Range End Value (bar) | -1 |
| Pressure Measuring Range Initial Value (bar) | Zero |
| Method of measurement | Piezoresistive Pressure Sensor |
| Measured Variable | Relative Pressure |
| KC Characters | KC EMC |
| Operating Medium | Compressed air as per ISO 8573-1:2010 [7:4:4]; Inert Gas |
| Certification | RCM compliance mark; c UL us - Listed (OL) |
| CE Marking (See Declaration of Conformity) | As per EU EMC directive As per EU RoHS directive |
| UKCA Marking (See Declaration of Conformity) | To UK instructions for EMC; To UK RoHS instructions |
| Ambient Temperature (°C) | 0 - 50 |
| Temperature of Medium (°C) | 0 - 50 |
| Information on Operating and Pilot Media | Operation with oil lubrication possible |
| Note on Materials | RoHS-compliant |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 20 December 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan