Sanplatec PP Tube Connector Taper Y Type Y type + Large 1bag(10pcs)
Rp91.900
Persediaan
Spesifikasi Produk
| Unit | 1bag(10pcs) |
|---|---|
| Dimensions (WxHxL) (mm) | 171x36x142 |
| Tube Inner Diameter (Φmm) | 8 to 10 |
| Suitable fluid | Hydrochloric acid, phosphoric acid |
| Operating Temperature Range (°C) | -10 to 121 |
| Heat Resistance Temperature (°C) | 121 |
| Overall Length (mm) | 90 |
| Mass (g) | 99.5 |
| Shape | Y type |
| Material | Polypropylene (PP) |
| TRUSCO Number | 419-5591 |
| M Code | 49036486 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 17 December 2021 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
A resin connector with excellent cost performance. Ideal for connecting tubes. Durable and can be autoclaved.
Feature
A resin connector with excellent cost performance. Ideal for connecting tubes. It is durable and can be autoclaved.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/33S030255111-1.jpg)