Mitutoyo DIGITAL HEIGHT GAGE 0-1000/0.01MM 192-615-10 1pc

Rp42.999.900
Persediaan

Spesifikasi Produk

Model Number 192-615-10
Unit 1pc
Range (mm) 0-1000
Resolution (mm) 0.01 (0.005)
Accuracy (mm) ±0.07
Repetability (mm) 0.01
Maximum Response Speed (mm/s) 500
Height (mm) 1228
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 21 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard measuring tool of industry
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Double-column structure ensures high measuring accuracy.
- Ergonomic base fits comfortably in the hand.
- A bidirectional touch-trigger probe is available as an optional accessory for 192-663-10,192- 664-10,192-665-10,192-670-10,192-671- 10,192-672-10 and 192-673-10.
- Better readability is provided thanks to display of measurement result with a large character height (11 mm) and high-contrast LCD.
- Inclined handle improves slider ergonomics.
- Allows integration into statistical process control and measurement systems. Refer to page A-3.
- Battery: SR44 (1 pc), 938882. For initial operational checks (standard accessory)
- Battery life is 3,500 hours in continuous use.
- Carbide-tipped long scriber (905200 with overall length of 150 mm) is provided as a standard accessory for 192-663-10, 192- 664-10 and 192-665-10.
- For precision Black Granite Surface Plates, refer to page E-49.
Use
Function:
- Origin setting function (ABS measurement system)
- Zero setting function (INC measurement system)
- Origin return function
- Preset function (ABS/INC measurement system)
- Direction switching function
- Hold function
- Error warning function
- Measurement data output function
- Coarse/fine movement switching
- Low battery voltage warning
- Ball diameter correction
Adaptive accessories:
- Connection cable for IT/DP/MUX, etc. 1m (No. 905338) 2m (No. 905409)
- USB Input Tool Direct 2m USB-ITN-F (No. 06AFM380F)
- U-WAVE-T dedicated connection cable standard (No. 02AZD790F) for foot switch (No. 02AZE140F)
- Holder arm (No. 953638)
- Clamp (No. 902053) (with ɸ6 and ɸ8 dovetail grooves)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan