Mitutoyo Analog Holtest Three-point Internal Micrometer Metric 368-168 HT-40R 1pc

#Nomor SKU S030192911
Wishlist
Rp7.699.900
Persediaan

Spesifikasi Produk

Model Number 368-168
Unit 1pc
Units Metric
Range (mm) 30-40
Graduation (mm) 0.005
Accuracy (µm) ±3
Contact point TiN coating
Measuring Method Three-point method
Extension Rod (Optional) 962622
Technology Mechanical
Ratchet/Thimble Ratchet Stop
Mitutoyo Part Number HT-40R
M Code 07209973
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 27 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
Warning


Feature
Available in Metric and Inch models
Optional extension rod allows for measuring deep holes
Optional setting rings for zero point adjustment are available
Scale on thimble and sleeve is laser etched for easier reading in all conditions
Holtests up to 100mm / 4″ diameter measurements supplied in a fitted plastic case
Holtests over 100mm / 4″ diameter measurements supplied in a wooden case

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan