Mitutoyo DEPTH GAGE 25MM 128-101 1pc
Rp1.699.900
Persediaan
Spesifikasi Produk
Model Number | 128-101 |
---|---|
Unit | 1pc |
Units | Metric |
Range (mm) | 0-25 |
Accuracy (µm) | ±3 |
Graduation (mm) | 0.01 |
Flatness of Reference Surface Base (µm) | 1.3 |
Flatness of Measuring Face (µm) | 0.3 |
Base Size (mm) | 63.5x16 |
Technology | Mechanical |
Measuring rod diameter (mm) | 4 |
Parallelism Between Reference Face and Measuring Rod Face (µm) | (4+L/50), L=Max. measuring length (mm) |
M Code | 40310683 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 13 December 2021 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
The depth micrometer is ideal for fast, highly accurate depth measurements of up to 25mm/1”. The depth micrometer is constructed of hardened tool steel, and offers a ratchet stop mechanism which provides uniform pressure for precise, repeatable measurements.
Warning
Exclude Calibration CertificateFeature
Available in Metric and Inch modelsAvailable with carbide-tipped measuring rod
Measuring rod clamp provides added stability for better accuracy, repeatability
Satin chrome finish on thimble for better readability
Rod diameters are 4mm
Measuring rod clamps provide added measurement stability
Supplied with a fitted plastic case
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan