Mitutoyo Tire Depth Gage 571-100-20 25/0.01mm 1pc

Rp5.699.900
Persediaan

Spesifikasi Produk

Model Number 571-100-20
Unit 1pc
Units Metric
Range (mm) 0-25
Resolution (mm) 0.01
Accuracy (mm) ±0.02
Optional Accessories 05CZA624, 05CZA625
Battery SR44 (1 pc.) 938882
Battery Life Approx. 5 years under normal use
Display LCD
Technology Digimatic
SPC Output Yes
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABSOLUTE digital tire tread depth gage measures tire tread depth with high accuracy. Its size and light weight makes the gage easy to use. The gage scale, blade and measuring rod is constructed of hardened stainless steel for added durability. Measurements are displayed on a digital LCD readout with SPC output for easy automatic recording.
Warning

Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Available in Metric and Inch/Metric models
Convenient mounting holes in the base for repeatable accuracy
Keeps track of the origin point for the life of the battery
SPC output function with optional water-resistant SPC cable allows for quick and easy data management in real time
ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
Functions include Origin Set, Zero Setting, Automatic Power On/Off and inch/mm conversion (on inch/metric models only)
Alarm: Low Voltage, Counting Value Composition Error

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan