Mitutoyo Digital Caliper (Jangka Sorong) 500-157-30 CD-20AXWW 0-200mm 1pc

#Nomor SKU S030188006
Wishlist
Rating:
100% of 100
(6)
Rp5.199.900
Persediaan

Spesifikasi Produk

Model Number 500-157-30
Unit 1pc
Units Metric
SPC Output Yes
Range (mm) 0-200
Resolution (mm) 0.01
Accuracy (mm) ±0.02
Repeatability (mm) 0.01
Remarks Carbide-tipped jaws for OD & ID measurement
Battery SR44 (1 pc.) 938882
Battery Life Approx. 5 years under normal use
Display LCD
Length Standard ABSOLUTE electromagnetic induction type linear encoder
Maximum Response Speed Unlimited
Optional Accessories 959143, 959149, 959150
Technology Digimatic
Mitutoyo Part Number CD-20AXWW
M Code 87148214
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo ABSOLUTE digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed. The caliper’s slide and jaws are constructed of hardened stainless steel with optional carbide-tipped jaws available. The impact-resistant, easy-to-ready LCD display is highly durable and provides large character height (9.0mm in height) which improves readability.
Feature
'- Available in Metric and Inch/Metric models
- Available with or without SPC output capabilities
- Carbide-tipped jaws are available
- Thumb roller included only on calipers up to and including 300mm/12” models
- ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time the micrometer is powered on; overspeed errors are also eliminated
- Stainless steel construction protects caliper components and ensures accurate performance for longer duration
- SPC output function allows for quick and easy data management in real time
- Functions include Origin Set, Zero-Setting, Data Output and inch/mm conversion (on inch/metric models only)
- Alarm: Low Voltage, counting value composition error
- Supplied in a fitted plastic case; 1000mm/40” model is supplied in a wooden case
Use
Function:
- ABS (absolute) measurement function
- INC (incremental) measurement function low battery voltage alarm
- Measurement data output function
- Hold function (display value can be held by using optional hold unit.
- Cannot be used in conjunction with output function.)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk