Mitutoyo Vernier Caliper Dual Scale with Thumb Grip (Jangka Sorong) 531-122 6inch/0.05mm 1pc
Rp979.900
Persediaan
Spesifikasi Produk
| Model Number | 531-122 |
|---|---|
| Unit | 1pc |
| Units | Metric, Inch |
| Range (mm) | 0-150 / 0-6inch |
| Accuracy (mm) | ±0.05 |
| Graduation Lower Scale (mm) | 0.05 |
| Graduation Upper Scale (inch) | 1/128 |
| Remarks | w/ inch/mm conversion label |
| Technology | Mechanical |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 13 December 2021 |
| Terakhir Diperbaharui | 21 January 2026 |
Informasi Produk
Description
The Mitutoyo Vernier scale caliper features a spring-loaded thumb clamp that moves the slider only when depressed, giving the operator better control to hold measurements for improved accuracy. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish to reduce glare.
Feature
'- Capable of measuring outside, inside, depth and step dimensions- Available in Metric and Metric/Inch models
- Inch and Metric/Inch models have dual reading scales on Vernier
- Carbide-tipped jaws are available
- The caliper is constructed of corrosion-resistant stainless steel
- Lock screw holds the sliding jaw position to obtain accurate measurements
- Supplied with a vinyl holster in a fitted carton
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan