Mitutoyo Height Master 515-322 5-310/0.001mm 1pc
Rp99.999.900
Persediaan
Spesifikasi Produk
Model Number | 515-322 |
---|---|
Unit | 1pc |
Units | Metric |
Range (mm) | 5-310 |
Block Step (mm) | 20 |
Block Step Type | Staggered |
Graduation (mm) | 0.001 |
Block Pitch Accuracy (µm) | ±(1.5) |
Parallelism of Blocks (µm) | 1 |
Micrometer Head Accuracy (µm) | ±1 |
Resolution (inch) | 0.01 |
Character Height (mm) | 4 |
Mic Head Travel (mm) | 20 |
Pitch Per Revolution (mm) | 0.5 |
Hysteresis (µm) | 1 |
Optional Accessories | 515-112 |
Technology | Mechanical |
Provided with Inspection Certificate | Yes |
M Code | 12203750 |
Berat (Kg) | 1.0 |
Tanggal Produk Terdaftar | 13 December 2021 |
Terakhir Diperbaharui | 13 August 2025 |
Informasi Produk
Description
The Mitutoyo Manual Height Master features a speed dial type micrometer head with fine adjustment graduated to 0.00001” for height setting, providing highly accurate height and bore gage calibration reference. The reference blocks may be stacked straight or staggered to expose both the top and bottom measuring faces depending on the application. The final confirmation measurement is the sum of the measuring block position, the counter value and the micrometer head reading.
Warning
Feature
Available in Inch/MetricStaggered block step: 20mm/1”
Straight block step: .5”
Range of confirmation measurement is 5mm/.2” to 310mm/12.2”
Counter tracks the number of micrometer head turns
Each height master is supplied with a gage block for zero setting
Cast iron housing provides stable height measurement and long service life
Three carbide-tipped pads lapped for accurate reference and durability
Supplied in a fitted wooden case
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan