Mitutoyo Digital Height Gauge 192-664-10 HDM-60AX 600/0.01mm 1pc

#Nomor SKU S030181410
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number 192-664-10
Unit 1pc
Units Metric
Measurement Range (mm) 0 to 600
Accuracy (mm) ±0.04
Standard Accessories 05GZA033, 905200
Battery SR44 (1 pc.) 938882
Battery Life Approx. 2,000 hours under normal use
Display LCD
Optional Accessories 192-007, 192-008, 900306, 900321, 900322, 905338, 905409, 905691, 905692, 953639
Technology Digimatic
SPC Output Yes
Maximum Response Speed (mm/s) 500
Resolution (mm) 0.005
Selectable Resolution Yes
Mitutoyo Part Number HDM-60AX
M Code 10174997
Berat (Kg) 1.0
Tanggal Produk Terdaftar 13 December 2021
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The highly versatile Mitutoyo multi-function digital height gage provides precise height measurements combined with an optional bi-direction touch probe signal to measure step, inside width and outside width. The included carbide-tipped long scriber is extremely durable and provides highly accurate marks on your workpiece. Measurements are shown on an easy-to-read LCD display.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Available in Metric and Inch/Metric models
Metric models are available in three measurement ranges
Inch/Metric models are available in four measurement ranges
An optional bi-directional touch signal probe is available for to quick and accurate measurement of steps, and inside and outside widths
Resolution is switchable between 0.005mm/.0002” and 0.01mm/.0005”
Display features large LCD characters (11mm in height) for easier measurement reading  and to reduce eye strain
Large function buttons on display are positioned for easy operation
Inclined slider handle improves slider ergonomics
Rigid construction ensures repeatable measurements
Base is shaped to provide a secure grip
Coarse/fine feeding switch for fast adjustments and precise measurements
Functions include Zero setting, ABD/INC switching, 2 Presets, Probe tip diameter compensation, -/+ switching, Power On/Off, Data hold, Data output, and inch/mm conversion (on inch/metric models only)
Alarm: Low Voltage, Counting Value Composition Error
Use
Function:
- Origin setting function (ABS measurement system)
- Zero setting function (INC measurement system)
- Origin return function
- Preset function (ABS/INC measurement system)
- Direction switching function
- Hold function
- Error warning function
- Measurement data output function
- Coarse/fine movement switching
- Low battery voltage warning
- Ball diameter correction

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan