PTT Lubricants Engine Oil Performa Synthetic (Oli Mesin) 5W-30 1L 1pc

#Nomor SKU S030147447
Wishlist
Rp139.900
Persediaan

Spesifikasi Produk

Model Number 5W-30
Unit 1pc
Viscocity SAE 5W-30
Size (L) 1
Berat (Kg) 1.2
Tanggal Produk Terdaftar 09 December 2021
Terakhir Diperbaharui 30 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PERFORMA SYNTHETIC is premium fully synthetic motor oil medium ash formulation to compatible with after treatment device (DPF) for superior performance vehicles including European diesel passenger cars up to Euro VI. It provides high performance engine protection and preventing sludge formation for engine cleanliness along with enhancing acceleration response and fuel economy.
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.
Feature
Benefit :
- Provides high thermal stability and oxidation resistance, excellent protection against filter blocking and sludge formation.
- Enhances deposit control and consistent cleanliness of engines parts.
- Offers better lubrication and additional wear protection at start-up and under all operating conditions.
- Enhances accelerating performance with exceptional acceleration booster.
- Improves fuel economy.
- Excellent seal compatibility.
- Extends oil drain interval and the service period of catalytic converter.
Applications :
- Designed for superior performance vehicles including European diesel passenger cars up to Euro VI.
- Recommended for vehicles using gasoline, ethanol blended gasoline E10, E20 and E85.
- Can be used for gas fuelled (CNG or LPG) engines.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait