PTT Lubricants Engine Oil Performa Super Synthetic (Oli Mesin) 0W-20 1L 1pc
Rp189.900
Persediaan
Spesifikasi Produk
| Model Number | 0W-20 |
|---|---|
| Unit | 1pc |
| Viscocity | SAE 0W-20 |
| Size (L) | 1 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 09 December 2021 |
| Terakhir Diperbaharui | 30 January 2026 |
Informasi Produk
Description
The ultra-premium fully synthetic motor oil specially designed for modern high performance engine with gasoline direct injection (GDI and Turbo-GDI) systems. Developed by latest evolution technology platform EVOTEC fortified with SMART Molecules that improve engine cleanliness and prevent low-sped pre-ignition (LSPI). Outstanding low friction and optimum film-strength enhance acceleration response and wear prevention to maximize drivability in all situations.
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.Feature
Benefit : - Enhance excellent engine cleanliness especially in piston and help reduce LSPI occurrence in Turbo-GDI engine by SMART Molecules.
- Improve superb engine protection against wear and prevent timing chain elongation for maintaining maximum engine performance.
- Outstanding low oil friction with optimum film-strength by EVOTEC technology for superior acceleration responsiveness and fuel economy.
- Help to reduce exhaust gas and carbon dioxide (CO2) emission for better environment.
- Better oil degradation resistance and engine sludge prevention through extended oil drain intervals.
Applications :
- Designed for high performance gasoline engine both GDI / Turbo-GDI and engine of hybrid vehicle.
- Recommended for modern passenger car, sport car and SUV equipped with start-stop system.
- Suitable for all port fuel injection (PFI) gasoline engines running with unleaded gasoline (ULG) and ethanol blended gasoline (E10, E20 and E85).
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/PTT%20Lubricants%20Engine%20Oil%20Performa%20Super%20Synthetic%20(Oli%20Mesin)%200W-20%201L%201pc/a2S030147362-1.jpg)