PTT Lubricants Engine Oil Performa Euro Synthetic (Oli Mesin) 5W-30 4L 1pc

#Nomor SKU S030147331
Wishlist
Rp999.900
Persediaan

Spesifikasi Produk

Model Number 5W-30
Unit 1pc
Viscocity SAE 5W-30
Size (L) 4
Berat (Kg) 4.2
Tanggal Produk Terdaftar 09 December 2021
Terakhir Diperbaharui 30 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PERFORMA EURO SYN is ultra-premium fully synthetic motor oil medium ash formulation synthesized with HFS (High Film Strength) and DI-SYN Protect Technology providing extra film strength to deliver unsurpassed levels of engine protection for the latest technology from European gasoline and diesel passenger cars and SUVS up to Euro VI. It is formulated to compatible with after treatment device (DPF), plus enable acceleration response and fuel economy along with prolonging engine life.
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.
Feature
Benefit :
- Provides exceptionally strong film for engine protection.
- Offers excellent lubrication and additional wear protection under all operating conditions. Enhances accelerating performance with exceptional acceleration booster.
- Enhances deposit control and consistent cleanliness of engines parts.
- Provides high thermal stability and oxidation resistance, excellent protection against filter blocking and sludge formation.
- Save fuel consumption.
- Excellent seal compatibility.
- Extends the service period of catalytic converter.
- 20.000km field proven in Thailand with extended oil drain interval and reduced oil top up.
Applications :
- Designed for the latest technology from European gasoline and diesel passenger cars and SUVS up to Euro VI such as GDI and diesel common rail system with DPF.
- Recommended for modern vehicles using gasoline, ethanol blended gasoline E10, E20 and E85.
- Suitable for engine under start-stop system.
- Can be used for gas fuelled (CNG or LPG) engines.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan