REDRAGON Mechanical Gaming Keyboard RGB Surya K563RGB 1pc

#Nomor SKU S030144781
Wishlist
Rp919.900
Persediaan

Spesifikasi Produk

Model Number K563RGB
Unit 1pc
Connector Gold-plated USB
LED-backlit Color Choose between 7-colors
Dimensions (inch) 17.6x8.5x1.5
Multimedia Keys 12
Progammable Macro Keys 5
Material Aluminium Alloy+ABS
Berat (Kg) 1.6
Tanggal Produk Terdaftar 08 December 2021
Terakhir Diperbaharui 02 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keyboard Setting:
1. Marco Recording Function
Marco recording function: (LED's of num-lock, cap-lock, and scroll-lock will twinkle at same time during recording)
Step 1: Press the FN+desired G key (G1-G5)
Step 2: Press keys to be recorded
Step 3: Press FN+(G1-G5)to save the recording
For example, record 123on G1:FN+G1?123?FN+G1
Delete the recording
To delete a single recorded macro key: Press FN+desired G key (G1-G5) you need to delete, then press again. For example, to delete Macro recording 123 on G1: Press FN+G1, then Press FN+G1 again.

2. Logo Backlighting Control
FN+PAUSE:1: ON 2. Breathing 3.Off
Feature
1. 5 programmable macro keys
2. Quick detachable padded wrist rest
3. WIN key can be disabled for gaming
4. 12 Dual action FN and multimedia keys
5. Redragon logo light with On/Off/Breathing modes
6. All 104 keys are 100% conflict free, anti-ghosting
7. Full Size keyboard with 104 standard keys, full numeric keypad
8. RGB adjustable LED backlights offer 6 backlight themes and 18 backlight models. 4 LED brightness levels.
9. Onboard memory for storing macros and lighting adjustment without installing any software, very easy to operate.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan