REDRAGON Gaming Mousepad Pisces P016 1pc

#Nomor SKU S030144309
Wishlist
Rp45.900
Persediaan

Spesifikasi Produk

Model Number P016
Unit 1pc
Size (mm) 330x260x3 (13x10.2x0.1inch)
Berat (Kg) 0.2
Tanggal Produk Terdaftar 08 December 2021
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GAMING MOUSE PAD;
Large XXL Cloth Size 13 x 10.2 x 0.1 Inches (330 x 260 x 3mm) ideal for gaming and office use.
WATERPROOF; washable and easy to clean. The Waterproof coating prevents damage from spilled drinks or other accidents.

MMO PIXEL-PERFECT ACCURACY;
Engineered to improve mouse glide, Super-fine high-density silk surface provides minimal friction and a ultra-smooth surface texture improving accuracy optimized for all sensitivity settings and sensors. Advanced multi-layer surface provides thousands of light reflecting microscopic points for ultra-precise tracking for both optical or laser sensor equipped mouse types

THICK HIGH QUALITY MATERIALS;
Underside is made of natural processed foam rubber, which adapts to different surface materials and provides a solid gaming platform, high-quality long-life design.

ZERO SLIP AND ANTI-CURLING;
The anti-slip foam rubber base helps the Redragon Gaming Mouse Pad to stay securely in place and prevents curling. The slick looking Vibrant Design makes it a joy using it on any desk
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan