Amprobe Multimeter Digital VolTect, Non-Contact Voltage Detection (Multitester) 15XP-B 1Unit

#Nomor SKU S030142251
Wishlist
Rp3.599.900
Persediaan

Spesifikasi Produk

Model Number 15XP-B
Unit 1Unit
DC Voltage (V) 2000, 20, 200, 600
AC Voltage (V) 2000, 20, 200, 600
Current AC/DC (mA) 2000, 20, 200
Resistance (ohm/kΩ/MΩ) 200 - 2000, 20 - 200, 2000 - 20
Logic Test (MHz) 20
Berat (Kg) 1.0
Tanggal Produk Terdaftar 07 December 2021
Terakhir Diperbaharui 27 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Amprobe 15XP-B is the right choice for electronics engineers and field service technicians, featuring TTL logic test for digital circuits, diode test for component level troubleshooting, a special 2000 MΩ measurement range, and an integrated tilt stand for convenience on the bench.
Feature
- Designed for electronics engineers, technicians and field service
- Autoranging display for faster measurements
- TTL logic test for digital circuits
- Integrated tilt stand for easy bench use
- Diode test for component level troubleshooting
- Data hold freezes display to “hold” measurement reading
- 600 V AC / 600 V DC—highest voltage rating in this size of meter
- Special 2000 MΩ measurement range

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan