KENTA Preset Torque Wrenches (Ratchet) 08620041 1unit
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | 08620041 |
|---|---|
| Unit | 1unit |
| Drive (inch) | 3/4 |
| Torque Range (N m) | 200 - 500 |
| Torque Range (lbs.ft) | 150 - 400 |
| Overall Length (mm) | 835 |
| Width (mm) | 59 |
| Berat (Kg) | 4.0 |
| Tanggal Produk Terdaftar | 01 December 2021 |
| Terakhir Diperbaharui | 29 July 2025 |
Informasi Produk
Description
Torque can be preset and is locked to prevent changing by the operators.
For use in all areas of industrial manufacturing.
The preset torque can be performed at the KENTA factory or by the user on suitable torque testers. When ordering, please specify the N-m value-if a fixed factory-pre-setting is desired
Wrench “clicks” to signal the pre-set torque has been reached.
±3% accuracy in clockwise direction. ( 20% - 100% range)
Ergonomic soft grip for comfortable handling.
Without scale
Including Inspection certificate
Complied to ISO6789 and ASME B107.14-2004
For use in all areas of industrial manufacturing.
The preset torque can be performed at the KENTA factory or by the user on suitable torque testers. When ordering, please specify the N-m value-if a fixed factory-pre-setting is desired
Wrench “clicks” to signal the pre-set torque has been reached.
±3% accuracy in clockwise direction. ( 20% - 100% range)
Ergonomic soft grip for comfortable handling.
Without scale
Including Inspection certificate
Complied to ISO6789 and ASME B107.14-2004
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/KENTA%20Preset%20Torque%20Wrenches%20(Ratchet)%2008620041%201unit/g2S029995578-1.jpg)