KENTA HSS-Tin Sheet and Tube Taper Drills 06153540 1unit
Rp6.699.900
Persediaan
Spesifikasi Produk
| Model Number | 06153540 |
|---|---|
| Unit | 1unit |
| For Bore Size (mm) | Ø26 - 40 |
| Shank Diameter (mm) | Ø12 |
| Overall Length (mm) | 92 |
| Drill No. | 3 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 December 2021 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
For drilling and deburring in one operation, most suitable for thin materials
TiN-coat provide superior wear resistance
Holes will be freed from burrs and chatter marks.
Even the thinnest material is not deformed during drilling.
Can be reground many times.
TiN-coat provide superior wear resistance
Holes will be freed from burrs and chatter marks.
Even the thinnest material is not deformed during drilling.
Can be reground many times.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan