PORTER CABLE Cordless Hammer Drill PCC621LB 1unit

#Nomor SKU S029792474
Wishlist
Rp7.399.900
Persediaan

Spesifikasi Produk

Model Number PCC621LB
Unit 1unit
Battery Included / Bare Tool Battery Included
Corded/Cordless Cordless
No Load Speed (rpm) 0 - 1500
Blows per minute 0 - 25500
Cordless Tool Battery Type Li-Ion
Battery Pack Replacement Mfr. No. PCC681L
Brushless Motor Yes
Maximum Power 283UWO
Chuck Size (inch) 1/2
Clutch Style Mechanical
Battery Capacity (AH) 1.3
Handle Type Pistol Grip
Battery Included Mfr. No. PCC681L
Maximum Torque (inch-lb) 265
Features (2) Speed Gearbox, Compact and Lightweight Design
Includes (2) Batteries, Charger, Hammer Drill
Tool Length (inch) 8 3/4
Tool Weight (lbs) 3.6
Battery Voltage (V) 20
Chuck Capacity (mm) 12.7
Maximum Torque (N m) 30
Berat (Kg) 2.8
Tanggal Produk Terdaftar 29 November 2021
Terakhir Diperbaharui 04 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Take this powerful tool with you wherever you go; use it whenever external AC power isn't available! The Porter Cable 20V MAX Compact Hammer Drill Kit includes a Hammer Drill that delivers 25,500 blows per minute for outstanding drilling in masonry and a 2-speed gearbox that offers 1500 RPM. An excellent choice for heavy jobsite applications.
Feature
(2) Speed Gearbox, Compact and Lightweight Design

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan