PORTER CABLE Chop Saw PCE700 1unit

#Nomor SKU S029792030
Wishlist
Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number PCE700
Unit 1unit
Current (A) 15
Metal Saw Type Chop Saw
Cutting Blade Type Abrasive Disc
Horsepower 4
Miter Angle Range (Degrees) 0 - 45
Round Cut Capacity @ 0 Deg. (inch) 4 7/8
Round Cut Capacity @ 45 Deg. (inch) 5
Rectangle Cut Capacity @ 0 Deg. (inch) 4 x 7 5/8
Rectangle Cut Capacity @ 45 Deg. (inch) 4 3/4 x 5 1/3
Square Cut Capacity @ 0 Deg. (inch) 4 1/2
Square Cut Capacity @ 45 Deg. (inch) 3.1875
Phase Single Phase
Power Source Corded
Handle Type Vertical D
Primary Saw Application General Purpose
Tool Style Benchtop/Stand
Blade Dia. (inch) 14
Maximum Blade Speed (rpm) 3800
Arbor Size (inch) 1
Arbor Shape Round
Berat (Kg) 17.2
Tanggal Produk Terdaftar 29 November 2021
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Benchtop cut-off machines are placed on a work bench or table so they can be used at a comfortable working height. Benchtop machines can be moved around a shop or jobsite more easily than cabinet-style cut-off machines. Cut-off machines have a continuous-rim abrasive blade for cutting metal.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan