OMRON Ultra-Compact Basic Switch D3M D3M-01L1 1pc

#Nomor SKU S029747764
Wishlist
Rp47.900
Persediaan

Spesifikasi Produk

Model Number D3M-01L1
Unit 1pc
Allowable Operating Speed (mm-m/s) 0.1 to 1 (Pin pushbutton type)
Protection Class IEC IP40
Type Of Actuator Hinge / lever type
Minimum Applicable Load (V-mA) DC5-1
Operating Ambient Temperature (°C) -25 to +85 60% RH or less (with no icing or condensation)
Rated Voltage (V) DC30
Button Color Red
Contact Configuration 1b (normally closed Type)
Withstand Voltage Between terminals of the same polarity: 1000 VAC, 50/60 Hz for 1 min Between live metal parts and ground, between each terminal and non-live metal parts: Between each terminal and non-live metal parts: 1500 VAC, 50/60 Hz for 1 min
AS ONE Part Number 64-3355-95
Insulation Resistance (MΩ) 100 or more (with DC500V insulation resistance meter)
Ambient Relative Humidity (RH) 80 or less (at +5 to + 35 °C)
Contact Resistance (miliΩ) 100 or less (initial value) (value including resistance of connector and lead wire (AWG # 28 length 50mm))
Operating Force OF (N) Up to 1.00
Vibration Resistance (Malfunction) Frequency 10 ~ 55Hz, double amplitude 1.5mm (operating limit position)
Mechanical Durability 500,000 operations or more (60 operations / min)
Resistive Load (A) 0.1
Return Force (N) 0.10 min
Electrical Durability 200,000 operations or more (30 operations / min)
Contact Specifications Crossbar
M Code 46550996
Berat (Kg) 0.5
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 07 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduces wiring and man-hours with crimp connector terminals Reduces wiring with crimp connectors. Space saving is also achieved by extending the terminals laterally.
The actuator is available in two directions. Increased flexibility in mounting switches.
The same mounting pitch as the SS ultra-small basic switch.
Feature
Conditioning with a crimping connector terminal, an minimal wiring and a capacity saving data can be distributed by a crimping connector. Terminal also achieves space saving by lateral drawer.
Actuators provide two directions. Switch mounting freedom expansion.
SS Mt. SS Ultra-small base switch and mounting pitch identical.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait