OMRON Ultra Compact Basic Switch SS SS-01GL111T-T 1pc
Rp64.900
Persediaan
Spesifikasi Produk
| Model Number | SS-01GL111T-T |
|---|---|
| Unit | 1pc |
| Terminal Type | #110 tab terminal |
| Force Required for Operation (OF) (N) | 0.39 maximum |
| Heat Resistance Temperature (°C) | 120 (heat-resistant Type) |
| Contact Specifications | 1c (double throw Type) |
| Rated Voltage (V) | DC30 |
| Actuator Type | Hinge/long lever type |
| Rated Current (A) | 0.1 |
| Protection Class | IEC IP40 |
| Withstand Voltage | Between terminals of the same polarity: AC600V 50/60Hz for 1min Between live metal parts and ground: AC1500V 50/60Hz for 1min Between each terminal and non-chargeable metal parts: AC1500V 50/60Hz for 1min (when using a separator) |
| Insulation Resistance (MΩ) | 100 or more (by DC500V insulation resistance tester) |
| Operating Ambient Temperature (°C) | -25 to 85 60% RH or less (with no freezing or condensation) |
| Contact Resistance (miliΩ) | 50 or less (initial value) |
| Ambient Humidity (% RH) | 85 or less (at 5 to 35°C) |
| Vibration Resistance (Malfunction) | Frequency 10-55Hz Double amplitude 1.5mm |
| Mechanical Durability (times) | 30 million or more (60/min) |
| Minimum Suitable Load (V-mA) | DC5-1 |
| Allowable Operating Speed (mm-m/s) | 0.1 to 1 |
| Electrical Durability | 200,000 times or more (30 times/min) |
| Electric Shock Protection Class | Class I |
| PTI (Tracking Characteristic) | 175 |
| Inrush Current (A) | Normally closed: Max. 1 / Normally open: Max. 1 |
| Contact Specification | Crossbar |
| Shock Malfunction (m/s²) | up to 300 |
| Impact Durability (m/s²) | up to 1000 |
| Allowable Operation Frequency (times/minute) | Mechanical: 400, Electrical: 60 |
| Contact Material | gold alloy |
| Contact Interval (mm) | 0.25 |
| M Code | 66553865 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 23 November 2021 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Ultra-compact and high durability of 30 million times Achieved high durability of 30 million times by adopting a simple and stable split two-piece spring. Operating force specifications are abundant depending on the application from low load operation to high load operation series
UL, CSA, EN and other safety standards acquired Solder terminals
UL, CSA, EN and other safety standards acquired Solder terminals
Feature
High durability of 300 million times in ultra-smallness Simple and stable split 2 Recruitment of high-durability by adopting a single wine
Motion specifications from low load operation to high load operation Rich series according to application Acquires safety standards such as UL, CSA, EN
soldered terminal
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan