OMRON Standard Type Proximity Sensor E2E-X2C112 5M 1pc

#Nomor SKU S029734306
Wishlist
Rp1.499.900
Persediaan

Spesifikasi Produk

Model Number E2E-X2C112 5M
Unit 1pc
Protection Class IEC standard IP67
Type Short distance Type
Standard Sensing Object (mm) Iron 12 x 12 x 1
Type of Connection Cord drawer Type
Cable Length (m) 5
Cord Standard PVC code
Detection Distance (mm) 2
Included Accessories Instruction manual, tightening nut, washer with teeth
Case Material Brass Nickel plating
Power Supply Voltage (V) DC10-30 (including 10% ripple (pp))
Control Output Output format: NPN open collector, open / close capacity: 200mA or less (DC10-30V Class2)
Head Shape screw
Current Consumption (mA) 16 or less
Insulation Resistance (MΩ) 50 or more (at 500 VDC) between live parts and case
Ambient Humidity (% RH) Operating and storage: 35 to 95 (with no condensation)
Protection circuit Load short circuit protection, output reverse connection protection, power supply reverse connection protection, surge absorption
Setting Distance (mm) 0 to 1.6
Influence of Voltage (%) Within rated voltage ± 15 range, within rated voltage ± 1 of sensing distance
Vibration Resistance (Durability) 10-55Hz, multiple width 1.5mm, X, Y, Z directions 2h
M Code 65068213
Berat (Kg) 0.2
Tanggal Produk Terdaftar 23 November 2021
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Long-distance detection" to equipment that does not cause sudden stop Long-distance stable detection technology that makes it difficult for collisions to occur even if the seating position of the work varies, even if the dog is separated due to vibration of the device "Thermo Distance control x IoT "
"Improved usability" makes it possible to restore equipment in a short time without skills Replacement time is only 10 seconds using "e-jig" "Oil resistance ability value 2 years" further reduces sudden stoppage due to failure "Miniaturization" Improved flexibility in equipment design It is possible to unify stock models by consolidating models that are easy to place on welding jigs.
If it is a 3-wire system, "IO-Link" enables early detection of abnormal parts and phenomena. "Condition monitoring" realizes predictive maintenance of equipment.
Feature
For equipment that does not cause sudden arrival due to "long distance detection"
Even if the Dog is separated by the vibration of the device, it is difficult to detect
Even if there is a variation in the seating position of the workpiece, it is difficult to collide
Long distance stability detection technology "Thermo distance controlxIoT"
To facilities that can be recovered in a short time by skillless by "improvement of usability"
Exchange time using "E-jig" only 10 seconds
Further reduce sudden stop due to failure due to "oil-resistant power value 2 years"
Improve the degree of freedom of equipment design by "miniaturization"
It is easy to arrange for welding jigs
Consolidate models and unify inventory models
If it is 3-wire type "IO-LINK", it is possible to detect early and the phenomenon
Predictive maintenance of equipment by "status monitoring"

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan